Shop All Push-Puller Accessories
Otc
Puller Leg Set
Mfr # 1105
Zoro # G1353527
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach 22 1/2
- End Cap Size (In.) 2 in
- For Use With Mfr. No. 938
- Includes 2 Legs
- Accessory Type Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1105
- Zoro # G1353527
- UPC # 731413006470
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
End Cap Size (In.) | 2 in |
Overall Length | 22 1/2 in |
Details
Item | Leg |
Reach | 22 1/2 |
For Use With | Mfr. No. 938 |
Includes | 2 Legs |
Accessory Type | Leg |
Product Type | Leg |
Compatible with Series | Universal |
Compatible with Brand | Push-Pullers |
Compatible with Manufacturer Model Number | 1062, 1063, 938 |
Compatible Manufacturer Part Number | 1062, 1063, 938 |
Compatible with Manufacturer Part Number | 1062, 1063, 938 |
Compatible with Manufacturer Model Number [NEW] | 1062, 1063, 938 |
Compatible Manufacturer Model Number | 1062, 1063, 938 |
For Use with Mfr. Model Number | 1062, 1063, 938 |
For Use With Mfr. Model Number | 1062, 1063, 938 |
Description
Leg, Overall Length 22 1/2 in, Compatible with Manufacturer Model Number 1062, 1063, 938, Product Type Leg, Compatible with Brand Push-Pullers, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- X (46794)
- CMT Forstner Bit, 45mm (537.450.31)
- OTC Forcing Screw For Model 1042 (33399)
- OTC Threaded Adaptor 5/8 18 To 3/4 10 Male (8015)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- OTC Jaw (44148)
- OTC Threaded Adapter (8012)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- Otc Pullers and Separators