Shop All Locking Clamps
Otc
Puller Jaw
Mfr # 32054
Zoro # G1551831
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Pilot Bearing Jaw
- Tool Type Pilot Bearing Jaw
- For Use With Slide Hammer Puller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 32054
- Zoro # G1551831
- Country of Origin United States
- Category Locking Clamps
Details
Number of Pieces | 1 |
Includes | Pilot Bearing Jaw |
Item | Puller Jaw |
Tool Type | Pilot Bearing Jaw |
For Use With | Slide Hammer Puller |
Description
Puller Jaw, Tool Type Pilot Bearing Jaw, For Use With Slide Hammer Puller, Includes Pilot Bearing Jaw, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93409)
- QEP DIAMOND JGSW BLD 3""TSHNK (10585)
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82584)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- Otc Locking Clamps