Shop All Pullers
Otc
Puller, Hydraulic, Capacity 17 1/2 Tons
Mfr # 1063
Zoro # G0526461
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes No. 24814 Adjusting Crank, No. 24827 Leg Ends, No. 32118 Adjusting Screw, No. 4120 Hydraulic Ram, Puller with No. 1104 Legs
- Number of Pieces 6
- For Use With 1130, Mfr. No. 1124
- Screw Size 1-8 x 20
- Capacity (Tons) 17 1/2 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 1-8 x 20 |
Details
Item | Puller |
Includes | No. 24814 Adjusting Crank, No. 24827 Leg Ends, No. 32118 Adjusting Screw, No. 4120 Hydraulic Ram, Puller with No. 1104 Legs |
Number of Pieces | 6 |
For Use With | 1130, Mfr. No. 1124 |
Capacity (Tons) | 17 1/2 ton |
Type | Hydraulic |
Max. Reach | 18.5 in |
Min. Jaw Spread | 5.75 in |
Cylinder Nominal Capacity | 17.5 ton |
Max. Jaw Spread | 11.75 in |
Description
Puller, Cylinder Nominal Capacity 17.5 ton, Max. Jaw Spread 11.75 in, Min. Jaw Spread 5.75 in, Max. Reach 18.5 in, Includes No. 24814 Adjusting Crank, No. 24827 Leg Ends, No. 32118 Adjusting Screw, No. 4120 Hydraulic Ram, Puller with No. 1104 Legs, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- DRILLCO 3/8 X 12.1/2, SDS PLUS DRILL - 1700A (170A12412)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2163)
- OTC Jaw Puller, 5 tons, 2 Jaws, 5-1/2 in. (1025)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OTC Threaded Adapter, M-F, 1"-14", 3/4"-16 (8014)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- BETA Puller, 17mm (014280017)
- Otc Pullers and Separators