Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Pry Bars, Indexable Pry Bar, 10 In. L
Mfr # 7172
Zoro # G5020714
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features 14 Locking Positions
- Material Steel
- Overall Width 2 1/10 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7172
- Zoro # G5020714
- UPC # 731413562037
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10 in |
Overall Width | 2 1/10 in |
Handle Length | 7 63/100 in |
End Width | 2 5/16 in |
Bar Diameter | 13/16 in |
Bar Width | 13/16 in |
Description
Indexable Pry Bar, Type Pry Bars, End Style Claw, Bar Width 13/16 in, Overall Length 10 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 13/16 in, End Angle Style Adjustable, End Width 2 5/16 in, Handle Length 7 5/8 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features 14 Locking Positions, Handle Color Gray, Includes Pry Bar, Includes Handle Yes, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- OTC PRY BAR JIMMY BAR 30IN 78IN DIA (OTC7168)
- OTC 10 Indexing Pry Bar (OTC7172)
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- OTC PULLER 2 JAW ADJUSTABLE 312IN 1TON (OTC1020)
- GREAT NECK Wrecking Bar 5/8X18-In (WR18)
- Otc Nail Pullers, Wrecking and Pry Bars