Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Pry Bar Set
Mfr # 7171
Zoro # G0023961
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12", 18", 24"
- Pry Bar Sub-Category Pry Bars
- Includes (2) Rolling Head Pry Bar 12", 18"; (1) Jimmy Bar 24"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7171
- Zoro # G0023961
- UPC # 731413010064
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12", 18", 24" |
Details
Pry Bar Sub-Category | Pry Bars |
Includes | (2) Rolling Head Pry Bar 12", 18"; (1) Jimmy Bar 24" |
Number of Pieces | 3 |
Item | Pry Bar Set |
Description
Pry Bar Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- OTC Jimmy Bar 18 (OT7166)
- OTC Puller 2/3 Jaw Reversible 4-3/4In. 2 Ton (1023)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- OTC Jimmy Bar, 18" (7166)
- PROTO 32" Large Handle Pry Bar (J2148)
- Otc Nail Pullers, Wrecking and Pry Bars