Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Pry Bar 12In Rolling Head
Mfr # 7163
Zoro # G3193298
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7163
- Zoro # G3193298
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Pry Bar 12In Rolling Head |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
Pry Bar 12In Rolling Head, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J07529)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- OTC Indexing Pry Bar Set, Pieces 3, Steel (7175)
- OTC Pry Bar Set (7171)
- OTC Adjustable Pry Bar Fulcrum (OTC7688)
- OTC Rolling Head Pry Bar (7162)
- OTC Jimmy Bar 18 (OT7166)
- OTC 7/8In Diameter Pry Bar/Jimmy Bar (7420)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- Otc Nail Pullers, Wrecking and Pry Bars