Shop All Air Guns
Otc
Pro Series Standard Tip Safety Blow Gun
Mfr # 2424
Zoro # G0020312
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application General Purpose
- Outlet Size 1/8" (F)NPT
- Includes 1/2 in Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8" (F)NPT |
Overall Length | 9 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 7 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Ergonomic |
Body Material | Aluminum |
Application | General Purpose |
Includes | 1/2 in Rubber Tip |
Color | Silver |
Nozzle | Venturi |
Standards | OSHA |
Trigger | Lockable |
Item | Pro Series Standard Tip Safety Blow Gun |
Sound Level | 85 dB |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 150 psi |
Description
Pro Series Standard Tip Safety Blow Gun, Lever, Nozzle Venturi, Sound Level 85 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- FISKARS NXT Boxed MultiTool (30-001364)
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- SPEEDAIRE Thumb Lever Air Gun, 3/8" Extension (22YK46)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- SG TOOL AID Air Powered Cleaning Gun (94600)
- GUARDAIR Long John Non-Conductive Air Gun, 6" (75LJ006AN)
- Otc Air Guns & Accessories