Shop All Fuel System Tools
Otc
Pressure Regulator Socket, Black, 3-7/64"L
Mfr # 6765
Zoro # G7313139
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Engines
- Type Fuel Injection
- Number of Pieces 1
- Length (In.) 3 7/64 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6765
- Zoro # G7313139
- UPC # 731413548420
- Country of Origin China
- Category Fuel System Tools
Dimensions
Length (In.) | 3 7/64 in |
Overall Length | 3 1/8 in |
Length | 3 1/8 in |
Details
Item | Pressure Regulator Socket |
For Use With | Engines |
Type | Fuel Injection |
Number of Pieces | 1 |
Color | Black |
Application | Ford Vehicles |
Vehicle Make | Ford |
Tool Type | Fuel Injection |
Description
Pressure Regulator Socket, Tool Type Fuel Injection, Application Ford Vehicles, Overall Length 3 1/8 in, Color Black, Number of Pieces 1, For Use With Engines, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56140 (56140)
- BUYERS PRODUCTS Stainless Steel Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKBSS)
- SHINN FU CO OF AMERICA BASE FLAT 10 TON B65115 (uses 244565) (AWB65168)
- S&G TOOL AID START TOOL F/WINDSHIELD CUTOUT WIRE (SG87435)
- OTC MASTER FUEL INJECTION TEST KIT (OTC6550)
- OTC Propane Enrichment Kit (7148)
- OTC Diesel Service Tool Kit, Gray, 18" L (6770)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- OTC Fuel Tank Lock Ring Wrench (6599)
- OTC Sensor Wrench (6500)
- LISLE Angled Disconnect Tool Set (39400)
- Otc Service & Shop Tools