Shop All Tire Pressure & Tread Depth Gauges
Otc
Pressure Gauge, 2-Scales, 3.5", Glycerin
Mfr # 9659
Zoro # G0025818
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Width 3-1/2"
- Used For Any OTC Pump or Ram
- Application Used to Measure Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 9659
- Zoro # G0025818
- UPC # 731413013713
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Width | 3-1/2" |
Details
Item | Pressure Gauge, 2-Scales, 3.5", Glycerin |
Number of Pieces | 1 |
Used For | Any OTC Pump or Ram |
Application | Used to Measure Pressure |
Description
Pressure Gauge,2-Scales,3.5 In.,Glycerin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x16x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705160)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- SPEC-D TUNING 05-16 Nissan Frontier 5Ft Bed Tonneau Cover (TCR-FRO05-5-MP)
- GROTE LIGHTING EXTENSION JUMPER (01-6613-T1)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- TRU-FLATE Gauge Tire Dial (17-551)
- COILHOSE PNEUMATICS TIRE TREAD DEPTH GAUGE (AMA570)
- MOROSO TIRE GAUGE, 40LB X 2-5/8 IN O.D. ASSY (89555)
- MIGHTY MAXX Tire Knocker W/ Lanyard 16in (082-63712)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- MILTON INDUSTRIES Dual Truck Tire Gauge (S-927)
- Otc Tire Pressure & Tread Depth Gauges