Shop All Tire Pressure & Tread Depth Gauges
Otc
Pressure Gauge, 2-Scales, 2.5", Glycerin
Mfr # 9658
Zoro # G0025879
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Used For Any OTC Pump or Ram
- Width 2-1/2"
- Application Used to Measure Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 9658
- Zoro # G0025879
- UPC # 731413013706
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Width | 2-1/2" |
Details
Item | Pressure Gauge, 2-Scales, 2.5", Glycerin |
Number of Pieces | 1 |
Used For | Any OTC Pump or Ram |
Application | Used to Measure Pressure |
Description
Pressure Gauge,2-Scales,2.5 In.,Glycerin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal 4 Stud Solenoid, 12 Volt (090056)
- FORNEY Grade 70 G70 Tow Chain 3/8 in x 14ft DOT Approved (70398)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- BLUE SEA SYSTEMS 7700 ML-Series Remote Battery Switch w/Manual Control 12VDC (7700)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- POWERBUILT Tire Gauge - Pencil Style In Dc (940184)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- X-TRA SEAL Tire Repair Patches, 2-1/2 In, PK50 (11-312)
- MIDWEST FASTENER 0-60 PSI Pressure Gauge HP Dial (31543)
- Otc Tire Pressure & Tread Depth Gauges