Shop All Tire Pressure & Tread Depth Gauges
Otc
Pressure Gauge, 2-Scales, 10000 Psi, 2.5"
Mfr # 9654
Zoro # G0025720
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Measure Pressure
- Number of Pieces 1
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 9654
- Zoro # G0025720
- UPC # 731413013683
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Width | 2-1/2" |
Details
Item | Pressure Gauge, 2-Scales, 10000 Psi, 2.5" |
Application | Used to Measure Pressure |
Number of Pieces | 1 |
Description
Pressure Gauge,2-Scales,10000 Psi,2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Thermst Housing Assembly, 902-2080 (902-2080)
- ILC Replacement for Ezgo / Cushman / Textron 0405-486 (0405-486 EZGO / CUSHMAN / TEXTRON)
- OTC Internal Pulling Attachment (1153)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- MOROSO TIRE GAUGE, 40LB X 2-5/8 IN O.D. ASSY (89555)
- HALTEC Tire Gauge and Lock-On Air Chuck for Aluminum Wheels (GA-185-1)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- TIRE SERVICE INTERNATIONAL Digital Tire Gauge (DG-30)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- Otc Tire Pressure & Tread Depth Gauges