Shop All Tire Pressure & Tread Depth Gauges
Otc
Pressure Gauge, 1-Scale, 6000 Psi, 3.5"
Mfr # 9655
Zoro # G0025711
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Number of Pieces 1
- Application Used to Measure Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 9655
- Zoro # G0025711
- UPC # 731413013690
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Width | 3-1/2" |
Details
Item | Pressure Gauge, 1-Scale, 6000 Psi, 3.5" |
Number of Pieces | 1 |
Application | Used to Measure Pressure |
Description
Pressure Gauge,1-Scale,6000 Psi,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD One Bucket Kit - 5 Gallon - White (2461)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 9543 Upper Control Arm T Bolt Set for Ford Mustang II (9543)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- MOROSO TIRE GAUGE, 40LB X 2-5/8 IN O.D. ASSY (89555)
- SLIME Pencil Tire Gauge 120Psi (2005-A)
- WESTWARD Valve Stem Repair Tool, 0.95 oz., 1/2 in D (2HLE5)
- S&G TOOL AID TIRE TREAD DEPTH GAUGE (SG65140)
- HALTEC Tire Gauge and Lock-On Air Chuck for Aluminum Wheels (GA-185-1)
- Otc Tire Pressure & Tread Depth Gauges