Shop All Engine Specialty Tools
Otc
Pre-Lube System, Plastic
Mfr # 6492
Zoro # G7236540
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Length (In.) 12 45/64 in
- Includes Adapters
- For Use With Engine System
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6492
- Zoro # G7236540
- UPC # 731413040245
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 12 45/64 in |
Overall Length | 12 45/64 in |
Details
Item | Pre-Lube System |
Type | Engine |
Includes | Adapters |
For Use With | Engine System |
Number of Pieces | 8 |
Material | Plastic |
Application | Ensures Oil is Present to Internal Engine Components on yhe First Start of a New or Rebuilt Engine or Major Engine Work is Performed |
Tool Type | Engine Preluber Kit |
Description
Pre-Lube System, Tool Type Engine Preluber Kit, Application Ensures Oil is Present to Internal Engine Components on yhe First Start of a New or Rebuilt Engine or Major Engine Work is Performed, Material Plastic, Overall Length 12 45/64 in, Number of Pieces 8, For Use With Engine System, Includes Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Fold-Up Trailer Jack - 1000 lb Capacity - Single Wheel (11127-4)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- FEL-PRO Valve Cover Set, Vs50086R (VS50086R)
- SOLAS Prop M/M Al 06-15Hp 08, #1111-093-08 (1111-093-08)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- OTC Overhead Valve Spring Compressor (4573)
- OTC Barring Tool, Cummins Engine (7471A)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Injector Seal Installer and Sizer Adapters (6756)
- OTC Crankshaft Sleeve Installer (5887)
- BRUSH RESEARCH MANUFACTURING NH-3 , Copper/Injector Cleaning, 1.175" Major Diameter, SS, 8.5" OAL, Cut For Power (NH3N)
- Otc Engine Specialty Tools