Shop All Automotive Lifts
Otc
Powertrain Lift, 1760 lb. Load Capacity
Mfr # 5295
Zoro # G9264634
product price: $8,639.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,639.99
Free 30-Day Returns
Key Features
- Type Powertrain Lift
- Load Capacity (Lb.) 1,760 lb
- Air Pressure (PSI) 10,000 psi
- Lifting Capacity 1,760 lb
- Lifting Height Min. 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5295
- Zoro # G9264634
- UPC # 731413589898
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 21 1/2 in |
Overall Height (In.) | 70 in |
Overall Length (In.) | 38 in |
Platform Width (In.) | 38 in |
Platform Length (In.) | 58 in |
Overall Width (In.) | 62 in |
Lifting Height Max. | 70 in |
Overall Length | 38 in |
Platform/Lift Arm Length | 42 in |
Overall Height | 62 in |
Overall Width | 62 in |
Maximum Arm Width | 36 in |
Wheel Diameter | 8 in |
Maximum Lift Height | 70 in |
Minimum Lift Height | 21 1/2 in |
Description
Vehicle Lift, Power Source Hydraulic, Load Capacity 0.88 ton, Frame Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 21 1/2 in, Maximum Lift Height 70 in, For Lifting Electric Vehicle Batteries, Fuel Tanks, Powertrain Assemblies, Suspension Systems, Features Generous Ground Clearance, Low Collapsed Height, Includes Powertrain Lift, Lift Type Powertrain Scissor Lift, Maximum Arm Width 36 in, Maximum Operating Pressure 10,000 psi, Overall Height 62 in, Overall Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Y-Valve (45490-1000)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 100' (CNC-3100)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA SMOOTH ULTIMATE TAILGATE CAP (48505)
- OTC Power Train Lift W/Tilting Plate (1585A)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- SFA COMPANIES Pro-Lift 1500 Lb. Cap. Motorcycle Lift - T-2152 (T-2152)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- ATLAS 10000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV10PX-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT PLASTIC DRIP TRAY FOR 4 POST LIFT (ATEXH-DRPTRY8K)
- Otc Automotive Lifts