Shop All Engine Specialty Tools
Otc
Poppet Disassembly Tool
Mfr # 5879
Zoro # G5164477
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Length (In.) 2 in
- Number of Pieces 1
- For Use With Detroit Diesel Engines, J-36452-B
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5879
- Zoro # G5164477
- UPC # 731413590436
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 2 in |
Length | 3 in |
Overall Width | 2 in |
Overall Length | 3 in |
Details
Item | Poppet Disassembly Tool |
Type | Engine |
Number of Pieces | 1 |
For Use With | Detroit Diesel Engines, J-36452-B |
Includes | Socket |
Application | Detroit Diesel Engines, Disassembly Socket for Poppet Valves with 2-Prong Spanner Style End |
Vehicle Make | Detroit |
Tool Type | Poppet Disassembly Tool |
Description
Poppet Disassembly Tool, Tool Type Poppet Disassembly Tool, Application Detroit Diesel Engines, Disassembly Socket for Poppet Valves with 2-Prong Spanner Style End, Overall Length 3 in, Overall Width 2 in, Number of Pieces 1, For Use With Detroit Diesel Engines, J-36452-B, Includes Socket, Vehicle Make Detroit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 42Mm 5050 Canbus Led Replacement Bulb (White) (Each) (RS-42MM-5050CAN-W)
- RACOR Filter, Screened-Fuel Disp Head (PFFDW51125)
- SPRINGFIELD MARINE Springfield Marine 3310709-L Plug-In 9" Locking Post with Latch (3310709-L)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 8 Ply (30861)
- OTC SCREW FORCING NS 042294 (OTC33399)
- OTC Cam Tool Set, No. of Pieces 2 (6681)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- OTC Camshaft Holding Tool, No. of Pieces 1 (525217)
- OTC Engine Turkeyning Tool Cummins (7161)
- OTC VLV SPRING COMP STINGER (OTC4572)
- MOTIVE PRODUCTS Large Rectangular Universal Adapter (1115-MTV)
- Otc Engine Specialty Tools