Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Otc
Pocket Code Reader, Pocket Size (Discontinued)
Mfr # CP9125 C
Zoro # G4477837
This Product is Discontinued
Key Features
- Displays LED
- Type Pocket Size
- Features Compatible with 1994 and 1995 OBD II Compliant Vehicles, Compatible with all 1996 and Newer Import and Domestic Vehicles (OBD II and CAN), Displays Emissions Status, Displays MIL Status, Erases DTCs, Indicates Number of DTCs Pulled, Reads DTCs
- Application Scan Tool
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # CP9125 C
- Zoro # G4477837
- UPC # 021467091257
- Country of Origin Mexico
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Pocket Scan Code Reader |
Displays | LED |
Type | Pocket Size |
Features | Compatible with 1994 and 1995 OBD II Compliant Vehicles, Compatible with all 1996 and Newer Import and Domestic Vehicles (OBD II and CAN), Displays Emissions Status, Displays MIL Status, Erases DTCs, Indicates Number of DTCs Pulled, Reads DTCs |
Application | Scan Tool |
Number of Pieces | 2 |
Used For | Diagnostics |
Includes | OBD II Cable |
Connectivity | No Connectivity |
Vehicle Systems Coverage | Global OBD II (Domestic, Asian, European) |
Display Type | LED |
Tool Type | OBD Scan Tool |
Description
Pocket Scan Code Reader, Tool Type OBD Scan Tool, Display Type LED, Connectivity No Connectivity, Includes OBD II Cable, Features Compatible with 1994 and 1995 OBD II Compliant Vehicles, Compatible with all 1996 and Newer Import and Domestic Vehicles (OBD II and CAN), Displays Emissions Status, Displays MIL Status, Erases DTCs, Indicates Number of DTCs Pulled, Reads DTCs, Vehicle Systems Coverage Global OBD II (Domestic, Asian, European)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.