Shop All Automotive Specialized Tools
Otc
Pitman Arm Puller, Max. Spread 2 1/4 In
Mfr # 7310A
Zoro # G1206247
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Length 2 45/64 in
- Width 2 45/64 in
- Color Black
- Height 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7310A
- Zoro # G1206247
- UPC # 731413038396
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 2 45/64 in |
Width | 2 45/64 in |
Height | 1 13/64 in |
Size | 2 1/4 in |
Details
Item | Pitman Arm Puller |
Includes | Adapter |
Color | Black |
Material | Steel |
Number of Pieces | 1 |
Characteristics | Two Clamp Bolts Lock Jaws On Pitman Arm |
For Use With | For Medium and Heavy-Duty Trucks |
Application | Pulling Jobs for Medium- and Heavy-Duty Trucks |
For Vehicle Tool Category | Suspension |
Tool Type | Arm Puller |
Description
Pitman Arm Puller, Tool Type Arm Puller, Length 2 45/64 in, Width 2 45/64 in, Height 1 13/64 in, Capacity -, Material Steel, For Vehicle Tool Category Suspension, Color Black, Includes Adapter, Number of Pieces 1, Application Pulling Jobs for Medium- and Heavy-Duty Trucks, For Use With For Medium and Heavy-Duty Trucks, Two Clamp Bolts Lock Jaws On Pitman Arm, Size 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- MAXIMA High Gloss SC1 Clear Coat Silicone Spray 12oz (78920)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- DONALDSON Hydraulic Filter, Spin-On, P167162 (P167162)
- OTC Hydraulic Flow Meter, 12-1/4" L (4277)
- OTC Piston Ring Expander Set, Adjustable (4839)
- OTC Ford Torsion Bar Adj Tool (7816)
- OTC Complete Quick Coupler, 3/8" (9795)
- OTC Mercedes Bmw Fan Clutch Set 7 Pc (6985)
- OTC Weather Pack Tool (7738)
- TENG TOOLS 40mm Ball Joint Separator - AT192 (AT192)
- Otc Automotive Specialized Tools