Shop All Engine Specialty Tools
Otc
Pinion Flange Holding Tool, Steel
Mfr # 6883
Zoro # G9264570
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Holding
- Length (In.) 16-1/2
- For Use With Ford Vehicles, Lincoln Vehicles, Mercury Vehicles
- Material Steel
- Includes 3/8 in Bolt, 5/16 in Bolt, Flange Bar, Nuts, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6883
- Zoro # G9264570
- UPC # 731413591686
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 16-1/2 |
Details
Item | Pinion Flange Holding Tool |
Type | Flange Holding |
For Use With | Ford Vehicles, Lincoln Vehicles, Mercury Vehicles |
Material | Steel |
Includes | 3/8 in Bolt, 5/16 in Bolt, Flange Bar, Nuts, Washers |
Application | Universal Design with 1/2 in Slots Fits Flange Bolt Centerlines up to 2 5/8 in |
Number of Pieces | 5 |
Vehicle Make | Ford, Lincoln, Mercury |
Tool Type | Pinion Flange Holding |
Description
Pinion Flange Holding Tool, Tool Type Pinion Flange Holding, Application Universal Design with 1/2 in Slots Fits Flange Bolt Centerlines up to 2 5/8 in, Material Steel, Number of Pieces 5, For Use With Ford Vehicles, Lincoln Vehicles, Mercury Vehicles, Includes 3/8 in Bolt, 5/16 in Bolt, Flange Bar, Nuts, Washers, Vehicle Make Ford, Lincoln, Mercury
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, S.S. spring, S.S. case, Bore-Tite (4935)
- MAIN FILTER NAPA 1849 Replacement/Interchange Spin-On Filter (MF0058075)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- DB ELECTRICAL New Alternator For Subaru 2.5L 2.5 Legacy & Outback 2005 2006 2007 2008 2009 (400-48069)
- OTC Cam Timing Kit, No. of Pieces 6 (6498)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- OTC Large Valve Spring Compressor (4572)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567649)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- LINCOLN LUBRICATION Drain Hose Assy (278993)
- Otc Service & Shop Tools