Shop All Trailer & Towing Accessories
Otc
Pin Remover, Power Twin 60 tons Ram
Mfr # 4140A
Zoro # G2044268
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cylinder
- Application Push/Pull
- Used For Industrial Equipment
- Size (In.) 9.13" x 6-1/2" x 12.77"
- Height (In.) 12 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4140A
- Zoro # G2044268
- UPC # 731413582929
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 9.13" x 6-1/2" x 12.77" |
Height (In.) | 12 49/64 in |
Width (In.) | 9 1/8 in |
Outside Diameter | 6 1/2 in |
Collar Thread Size | 6 1/4"-12 |
Maximum Height | 12 49/64 in |
Details
Includes | Cylinder |
Application | Push/Pull |
Item | King Pin Removal Tool |
Used For | Industrial Equipment |
Type | 60-Ton Hollow Center 6" Cylinder |
Capacity (Tons) | 60 ton |
Features | Spring Return-Cylinder Retracts Quickly In Any Orientation |
Standards | ASME B30.1 |
Product Type | King Pin Removal Tool |
Oil Capacity | 76.38 cu in |
Force Capacity | 60 ton |
Body Material | Steel |
Stroke | 6 in |
Description
King Pin Removal Tool, Product Type King Pin Removal Tool, For Axle Weight Not Applicable, For Pin Type Not Applicable, For Pin Diameter Not Applicable, For Maximum Pin Length Not Applicable, Force Capacity 60 ton, Maximum Height 12 49/64 in, Body Material Steel, Includes Cylinder, Collar Thread Size 6 1/4 In.-12, Features Spring Return-Cylinder Retracts Quickly In Any Orientation, Oil Capacity 76.38 cu in, Outside Diameter 6 1/2 in, Standards ASME B30.1, Stroke 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- MILTON Replacement Dual Head Tip, PK10 (693)
- OTC Pin Remover, Power Twin 50 tons Ram (4122A)
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- OTC Mirror And Magnet Set (4650)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- REESE Receiver Lock, 5/8 and 1/2 In. Holes, Reese Towpower (7057030)
- Otc Trailer & Towing Accessories