Shop All Trailer & Towing Accessories
Otc
Pin Remover, Power Twin 50 tons Ram
Mfr # 4122A
Zoro # G2771209
product price: $2,762.99
/ea
Free Shipping & Returns
$2,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9 in
- Size (In.) 9" 6" 13"
- Includes Threaded Saddle, Protective Base Plate and Bolts, Ram Half Coupler, Single-Acting Hydraulic Ram
- Capacity (Tons) 50 ton
- Used For Industrial Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4122A
- Zoro # G2771209
- UPC # 731413580178
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width (In.) | 9 in |
Size (In.) | 9" 6" 13" |
Height (In.) | 13 in |
Length | 10.27" |
Maximum Height | 13 in |
Outside Diameter | 6 17/64 in |
Collar Thread Size | 6"-12 |
Details
Includes | Threaded Saddle, Protective Base Plate and Bolts, Ram Half Coupler, Single-Acting Hydraulic Ram |
Capacity (Tons) | 50 ton |
Used For | Industrial Equipment |
Item | King Pin Removal Tool |
Application | Push/Pull |
Type | 50-Ton Hollow Center Hydraulic Ram |
Standards | ASME B30.1 |
Product Type | King Pin Removal Tool |
Force Capacity | 50 ton |
Body Material | Steel |
Stroke | 3 in |
Description
King Pin Removal Tool, Product Type King Pin Removal Tool, For Axle Weight Not Applicable, For Pin Type Not Applicable, For Pin Diameter Not Applicable, For Maximum Pin Length Not Applicable, Force Capacity 50 ton, Maximum Height 13 in, Body Material Steel, Includes Threaded Saddle, Protective Base Plate and Bolts, Ram Half Coupler, Single-Acting Hydraulic Ram, Collar Thread Size 6 In.-12, Outside Diameter 6 17/64 in, Standards ASME B30.1, Stroke 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 77-79 Buick Skylark Mech Fuel Pump, M6626 (M6626)
- DB ELECTRICAL New Starter For Kohler Air Cooled 19.9 Hp John Deere Am34753 Am37725 A277599 (410-21009)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W (PAD1515.75)
- AUTO VENTSHADE 11-17 CHRYSLER 300 4PC ORIGINAL VENTVISOR-SMOKE (94432)
- OTC Pin Remover, Power Twin 60 tons Ram (4140A)
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- OTC Mirror And Magnet Set (4650)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- LIPPERT BRONZE BUSHING, .58IN ID X .7000 X 1.74IN (126171)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- Otc Trailer & Towing Accessories