Shop All Pullers
Otc
Outer Tie Rod Remover
Mfr # 7503
Zoro # G3491957
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FWD and RWD Import and Domestic Vehicles
- Screw Size 9/16-12
- Min. Spread (In.) 3/4 in
- Function Removes Tie Rods
- Screw Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 9/16-12 |
Screw Width | 4 |
Size | 9/16 in-12 |
Details
Item | Outer Tie Rod Remover |
For Use With | FWD and RWD Import and Domestic Vehicles |
Min. Spread (In.) | 3/4 in |
Function | Removes Tie Rods |
Max. Spread (In.) | 3 in |
Description
Outer Tie Rod Remover, Application -, For Use With FWD and RWD Import and Domestic Vehicles, Size 9/16 in-12, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- DRILL AMERICA 7/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/16)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC Threaded Adapters, Spread 3/8-16 (Ex.) In (8005)
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- OTC Front End Service Set (6295)
- SPEECO SpeeCo S16116000 T-Post Puller, Metal, Red, For Chain, Handyman Jack, S-Hook and Tractor Bucket (S16116000)
- Otc Pullers