Otc

OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit


original price: $213.25
17% off
new price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The OTC 5605-DG Deluxe Digital Compression Tester Kit helps determine the mechanical condition of the engines' cylinders. The digital gauge is easy to read and can display pressures in PSI, kPA, bar and kg/c. It also can measure, record and playback compression readings on up to 12 cylinders, for quicker testing and diagnosis. Specialized adapters work on both flat and tapered seat plugs. A convenient push-button side release valve relieves pressure for repeat testing. The kit includes standard and specialty adapters, including the deep well connector used on recessed plug well style heads and the Ford Triton engine adapter using 16mm thread plugs. Stored in a blow-molded case to organize all adapters and protect the digital gauge head. Works on gasoline engines including domestic, import, motorcycle, marine, snowmobile, ATV's, and small engines. Compression testing is accomplished by connecting the compression tester to the spark plug hole. Bad compression readings can mean worn piston/rings or cylinder walls, worn or sticking valves, and bad head gaskets or cylinder heads, all of which can cause driveability issues. Digital gauge powered by 9V battery, not included. Functions and Features: Corrosion resistant nickel plated finish Adapters work on both flat and tapered seat plugs Extra long 26" flex hose gauge assembly with quick coupler, allows easy viewing out of cluttered engine compartment 2-1/2" digital gauge features a backlit LCD and rugged protective outer boot Measurement range of 3-300 PSI and 0-2100 kPa. Also displays in bar and kg/c Measure, record, and playback compression readings on 1 to 12 cylinders. The 2-1/2" gauge features a backlit LCD display and rugged protective rubber boot. Measurement range is 3-300 psi, can also be displayed in bar, kPa, and kg/c units of measure. Powered by a 9V battery with low power indicator and auto power off. Battery not included. Quick disconnect coupler separate hose from gauge. Push button side release valve allowing repeat testing. Adapters work on both flat and tapered seat plugs. Includes 12" flex 14mm standard reach adapter 12" flex 14mm long reach adapter 8" deep well 14mm adapter 5" flex Ford Triton 16mm adapter 10mm, 12mm,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.