OTC Tools & Equipment OTC-3920 VET 100 Circuit Analysis Tool
Mfr # OTC-3920
Zoro # G203960153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # OTC-3920
- Zoro # G203960153
- UPC # 28851045216
- Country of Origin China
- Category Automotive Voltage & Circuit Testers
Description
The Bosch VET 100 Circuit Analysis Tool is perfect for data stream analysis using your scan tool. With quick and easy setup, you can identify faulty sensors, wiring harnesses, and/or issues with PCMs as the next step after code/ no code scan tool diagnostics. The tool helps troubleshooting accuracy by pinpointing circuit diagnostic component failure. Save time and quickly identify failed circuit component, wiring harness or ECM. Use with any scan tool during data stream analysis. Simulates the sensor you are diagnosing by inputting a determined voltage at the sensor location. Allows input voltage from .5VDC - 7VDC in .5VDC increments. With scan tool, verify if correct voltage is being applied to circuit. Bypass sensor to send desired voltage back to PCM.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080710HD (K080710HD)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- PEERLESS Cross Chain, V-Bar (QG6821)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Black (555150)
- LINCOLN ELECTRIC 300A GRND Work Clamp (KH525)
- TENG TOOLS General Auto Electricians Circuit Tester - 9850 (9850)
- ELECTRONIC SPECIALTIES Super Relay Buddy Pro Kit (ES195)
- T SERIES Voltage Regulator, VR166T (VR166T)
- S&G TOOL AID Circuit Tstr W/Digital Display (SG28350)
- EATON CUTLER-HAMMER Load Center Meter Typ Br 200A MBE48B200BTS (9092024)
- AUTO METER 2IN VOLTMETER, 8-18 VOLTS SSE, Z-SERIES (2645)
- Otc Automotive Voltage & Circuit Testers