Shop All Automotive Voltage & Circuit Testers
Otc
OTC Tools & Equipment OTC-3642 12V-24V Truck Circuit Tester
Mfr # OTC-3642
Zoro # G303960138
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # OTC-3642
- Zoro # G303960138
- Country of Origin China
- Category Automotive Voltage & Circuit Testers
Description
Features
- Works on 12-24 volt systems.
- Features 7 in. stainless steel probe.
- 24 ft. coil cord.
- Extra large clamp.
- 13.9 × 2.1 × 0.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Torque Socket Laminated, Wall Chart (1500LWC)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-R)
- CHAMPION SPARK PLUGS Uy6:Copper Plus Small Eng Pr-Each/Bx-8,842 (842)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- EATON CUTLER-HAMMER Load Center Meter Typ Br 200A MBE48B200BTS (9092024)
- PERFORMANCE TOOL Lcd Digital Circuit Tester, W2992 (W2992)
- S&G TOOL AID CORPORATION S and G Tool Aid SG33865 Cis K-Jetronic Fuel Injection Tester With Cs (SG33865)
- NU-DI Circuit (Continuity) Tester Kit With Lvds Adapter (420-912)
- TENG TOOLS General Auto Electricians Circuit Tester - 9850 (9850)
- NU-DI 300-08030 .060 in. Male Flex Probe Kit, Gray (NUD300-08030)
- NSI INDUSTRIES NSI Industries TES-MT12 5Function 12 Range Analog Multi Tester (TES-MT12)
- Otc Automotive Voltage & Circuit Testers