Shop All Radiator Tools
Otc
Otc OT6667 Harmonic Balancer Puller
Mfr # OT6667
Zoro # G204084742
original price:
$122.99
9% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Otc
- MFR # OT6667
- Zoro # G204084742
- UPC # 747925128456
- Country of Origin China
- Category Radiator Tools
Description
Designed for removing damper pulleys in tight enginecompartments without removing the radiator. Use on the following:GM 2000 Generation III 4.8L 5.3L 5.7L 6.0L and 8.1LV8s.Also works on Cadillac 4.5 4.6 and 4.9L V8s beginning in1988. Chevrolet trucks 2003-later 4.2L I6 2004-current 3.5LI5and 2005-current 2.8L I4. Chrysler engines from 1990-later including 2.0L 2.4L-4s; plus 2.5L 2.7L 3.3L 3.5L and 3.8L V6s. Ford 1995-later V8 engines with 3 spoke pressed ondamper. Mitsubishi Eclipse 1995-1999 2.0L DOHC non-turbo. Kit contains the 3-jaw puller four lengths of forcingrods anda forcing screw with a 3/8" square drive for ratchet use and a3/4" hex for wrench or socket use. Replacement Parts for No. 6667 - Harmonic balancerpuller.
Replacement rods:
No. 537757-4 - 5/16" x 4"
No. 537757-5 - 5/16" x 5-13/32"
No. 537757-6 - 5/16" x 6-1/2"
No. 537757-7 - 5/16" x 7.13/32"
No. 537757-4 - 5/16" x 4"
Replacement rods:
No. 537757-4 - 5/16" x 4"
No. 537757-5 - 5/16" x 5-13/32"
No. 537757-6 - 5/16" x 6-1/2"
No. 537757-7 - 5/16" x 7.13/32"
No. 537757-4 - 5/16" x 4"
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
- LOCTITE Insulating And Sealing Wrap, Red (1212164)
- A & I PRODUCTS Starter, Mitsubishi 10" x4.5" x5.5" (A-SBA185086551)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- FJC Service Low Side Coupler, 1/4", R134A (6004)
- MASTERCOOL Vacuum Type Cooling System Refill Kit (43013)
- CTA MANUFACTURING Radiator Cap Pliers (7045)
- MASTERCOOL Coupler, High Side, 134A, 1/4 M (82834-E)
- CTA MANUFACTURING RADIATOR PRESSURE TESTER KIT (CTA7050)
- BOSCH Coolant And Battery Refractometer (75240)
- CTA MANUFACTURING Radiator Adaptor, Cad/Chev/GEO/etc (7090)
- Otc Service & Shop Tools