Shop All Tire Pressure & Tread Depth Gauges
Otc
Oil Pressure Sending Unit Socket, 1-3/16"
Mfr # 4673-1
Zoro # G0026719
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With 4437
- Used For Sensor Socket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4673-1
- Zoro # G0026719
- UPC # 731413545351
- Country of Origin Taiwan, Province of China
- Category Tire Pressure & Tread Depth Gauges
Details
Item | Oil Pressure Sending Unit Socket, 1-3/16" |
Number of Pieces | 1 |
For Use With | 4437 |
Used For | Sensor Socket Kit |
Description
Oil Pressure Sending Unit Socket,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET ORing Kit Imperial (A-VFE3907-AI)
- CURT Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp (45534)
- ATEC Battery Charger, Automatic Charging For Battery Voltage: 6, 12 (3100A)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- STEELMAN Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Aluminum, Pocket Clip (8TKD1)
- SHARK INDUSTRIES Pen Style Tire Pressure Gauge (22994)
- PERFORMANCE TOOL $DIGITAL TIRE PRESSURE GUAGE (PTW9107)
- MILTON INDUSTRIES Dual Truck Tire Gauge (S-927)
- COMPLETE ATHLETE Gauge Tire Low Pressure Stick Style (CO1369723)
- Otc Tire Pressure & Tread Depth Gauges