Shop All Tire Pressure & Tread Depth Gauges
Otc
Oil Pressure Sending Unit Socket, 1-1/16"
Mfr # 4673-3
Zoro # G0026737
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Used For Sensor Socket Kit
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4673-3
- Zoro # G0026737
- UPC # 731413450280
- Country of Origin Taiwan, Province of China
- Category Tire Pressure & Tread Depth Gauges
Details
Item | Oil Pressure Sending Unit Socket, 1-1/16" |
Number of Pieces | 1 |
Used For | Sensor Socket Kit |
Tether Ready | No |
Description
Oil Pressure Sending Unit Socket,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 250 Amp, Pink (5189)
- SKF Shaft Seal, 3-1/4 x 4 x 3/8", CRW1, Nitrile Rubber (32344)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- MOROSO TIRE PRESSURE GAUGE GARAGE SERIES 0-60 PSI (89594)
- DILL AIR CONTROLS Digital Tread Depth Gauge (DIL5800)
- MILTON Clbrtbl Service Gage, 1100kPa/11Bar (S-986CKB)
- SEGOMO TOOLS LCD Digital Tire Tread Depth Gauge Measuring Tool with Millimeter & Inch Conversion 0-26mm/0-1 inch (DTTDG01)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- TIRE SERVICE INTERNATIONAL Digital Tire Gauge (DG-30)
- Otc Tire Pressure & Tread Depth Gauges