Shop All Automotive Specialized Tools
Otc
Oil Filter Wrench
Mfr # 7062A
Zoro # G0027583
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Material Nylon
- Application Removes Spin-On Filters Up to 6"
- Capacity 6"
- For Use With 3/8" Drive Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7062A
- Zoro # G0027583
- UPC # 731413004087
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length (In.) | 2 |
Details
Item | Oil Filter Wrench |
Type | Universal |
Material | Nylon |
Application | Removes Spin-On Filters Up to 6" |
Capacity | 6" |
For Use With | 3/8" Drive Ratchet |
Description
Oil Filter Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ultralink ABS Power Cord, 96" (87191)
- GATES Super HC Molded Notch Belts, 5VX470 (5VX470)
- BANDO Auto Serpentine Belt, 4Pk765 (4PK765)
- WOODWARD FAB Tapered T-Dolly, 1"x5.7", 2 lb. (WFDOLLYT5.7)
- OTC Hose Removal Tool (4521)
- OTC Power Steering/Alternator/Installer Set (4529)
- OTC Radio Removal Tool For Fords (7575)
- OTC Ball Joint Receiver Tool 2" Od 1-3/4" Id (29505)
- OTC Crankshaft Holding Tool (6024)
- OTC Spark Plug Socket (6900)
- CAL-VAN TOOLS MASTER MACPHERSON STRUT TOOL (CV513)
- Otc Automotive Specialized Tools