Shop All Oil Filter Wrenches & Crushers
Otc
Oil Filter Crusher, 25 Ton
Mfr # 1896
Zoro # G0919782
product price: $9,872.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$9,872.99
Free 30-Day Returns
Key Features
- Type Electric/Hydraulic
- Frame Capacity (Tons) 25 ton
- Reservoir Capacity (Gal.) 2 gal
- Total Height (In.) 78 in
- Used For Crushing of Oil Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1896
- Zoro # G0919782
- UPC # 731413007811
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Total Height (In.) | 78 in |
Filter Size | Up to 15 1/4 in |
Total Width (In.) | 27 in |
Overall Width | 27 in |
Overall Height | 78 in |
Overall Depth | 33 in |
Chamber Height | 15 1/4 in |
Chamber Width | 6 in |
Chamber Depth | 6 in |
Details
Item | Oil Filter Crusher |
Type | Electric/Hydraulic |
Frame Capacity (Tons) | 25 ton |
Reservoir Capacity (Gal.) | 2 gal |
Used For | Crushing of Oil Filters |
Pump | 2 hp |
Cycle Time | 16 sec |
Voltage | 230V |
Current | 20 A |
Horsepower | 2 hp |
Oil Capacity | 2 gal |
Phase | Single-Phase |
Features | Automatic Cycle Feature Lets You Load the Filter, Push a Button, and Walk Away |
Power Source | Electric/Hydraulic |
Force Capacity | 25 ton |
Description
Oil Filter Crusher, Power Source Electric/Hydraulic, Force Capacity 25 ton, Oil Capacity 2 gal, Overall Depth 33 in, Overall Width 27 in, Overall Height 78 in, Chamber Depth 6 in, Chamber Height 15 1/4 in, Chamber Width 6 in, Current 20 A, Cycle Time 16 sec, Features Automatic Cycle Feature Lets You Load the Filter, Push a Button, and Walk Away, Horsepower 2 hp, Includes -, Phase Single-Phase, Voltage 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-010 (003-RYTHCY-010)
- KEYSCO TOOLS Alumnum, Pickup, Bed Dolly, 4 ft Wx5 ft L (73783)
- OTC Automotive Scope Kit, 1 Year Warranty (3840F)
- FACTORY CAT SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (290-234)
- OTC Filter Wrench, Steel (6915)
- OTC Drain Plug Pro Tool Kit, Metal/Plastic (5961)
- OTC Pliers Set for Oil Filter, 2 Pcs. (4562)
- OTC Filter Wrench, Steel (6914)
- OTC Filter Wrench, 1/2 In. (4555)
- OTC Wrench for Oil Filter, Heavy Duty, 5-5/32" (4557)
- ASSENMACHER SPECIALTY TOOLS $OIL FILTER WRENCH (AHTOY 640)
- Otc Oil Filter Wrenches & Crushers