Shop All Locking Pliers
Otc
Offset Ring Type Hose Clamp Pliers
Mfr # 4523
Zoro # G0021283
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 8.1"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4523
- Zoro # G0021283
- UPC # 731413040740
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8.1" |
Details
Features | Specialty Tool |
Plier Item | Offset Hose Clamp Pliers |
Number of Pieces | 1 |
Item | Offset Ring Type Hose Clamp Pliers |
Description
Offset Ring Type Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DAYTON Brake, Floor (13W877)
- CRAFTSMAN Sockets, 1/2" drive S SAE Universal Join (CMMT19492)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- OTC Angle Tip Relay Pliers (4493)
- OTC Angle Battery Nut Pliers (4613)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC Tire Bead Wedge Pliers (5733)
- BETA Internal Circlip Plier, 180mm (010330017)
- Otc Pliers