Shop All Locking Pliers
Otc
Offset Flat Band Type Hose Clamp Pliers
Mfr # 4524
Zoro # G0021119
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool, Ratchet Lock Mechanism Holds Jaws Open, Works on Most Flat-Band Hose Clamps
- Overall Length 11.25"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4524
- Zoro # G0021119
- UPC # 731413040757
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 11.25" |
Details
Features | Specialty Tool, Ratchet Lock Mechanism Holds Jaws Open, Works on Most Flat-Band Hose Clamps |
Plier Item | 45 Hose Clamp Pliers |
Number of Pieces | 1 |
Item | Offset Flat Band Type Hose Clamp Pliers |
Description
Offset Flat Band Type Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 5)
- HUOT Tap Index, Jobber Length, Steel (12650)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- Otc Locking Pliers