Shop All Automotive Diagnostic & Testing Instruments
Otc
Multimeter 100S Kit
Mfr # 3505A
Zoro # G2432394
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Engine And Electrical Diagnostics
- Type Electrical Test Meter
- Used For Testing The Continuity In All Automotive Batteries
- Features Auto Power Off, Auto/Manual Ranging, Data Hold, Dwell Measurement
- Includes 100 Series Automotive Multimeter, Heavy-Duty Test Leads with Removable Alligator Clip Ends, Inductive RPM Clamp, Temperature Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3505A
- Zoro # G2432394
- UPC # 731413548918
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 6 1/2 in |
Overall Depth | 9 1/2 in |
Overall Height | 2 1/4 in |
Details
Item | Automotive Multimeter |
Application | Vehicle Engine And Electrical Diagnostics |
Type | Electrical Test Meter |
Used For | Testing The Continuity In All Automotive Batteries |
Features | Auto Power Off, Auto/Manual Ranging, Data Hold, Dwell Measurement |
Includes | 100 Series Automotive Multimeter, Heavy-Duty Test Leads with Removable Alligator Clip Ends, Inductive RPM Clamp, Temperature Probe |
Number of Pieces | 1500 |
Displays | Digital Screen For Each Frequency Being Tested |
Display Type | Digital |
Connectivity | No Connectivity |
Manufacturer Warranty | 1 yr |
Series | 100 |
Tool Type | Multimeter Kit |
Description
Automotive Multimeter, Tool Type Multimeter Kit, Display Type Digital, Connectivity No Connectivity, Overall Height 2 1/4 in, Includes 100 Series Automotive Multimeter, Heavy-Duty Test Leads with Removable Alligator Clip Ends, Inductive RPM Clamp, Temperature Probe, Standards -, Series 100, Features Auto Power Off, Auto/Manual Ranging, Data Hold, Dwell Measurement, Manufacturer Warranty 1 yr, Overall Depth 9 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD A Locking Seat Swivel, #1100018 (1100018)
- ILC Replacement for Hella Marine 8GM 002 091-131 replacement light bulb lamp, 10PK (8GM 002 091-131 HELLA MARINE)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57375 (G57375)
- SEA-DOG Sea-Dog 420213-1 Illuminating Contura Rocker Switch, SPDT - On/Off/On (420213-1)
- OTC Spark Tester, Plastic, Metal (6589)
- OTC Exhaust Back Pressure Gauge (7215)
- OTC Master Fuel Injection Kit (6550)
- OTC Compression Test Kit (5606)
- OTC Remote Starter Switch, Plastic, Metal (3650)
- OTC Diesel Compression Gauge (5021)
- QUICKCABLE Commercial Hydrometer (120152-2001)
- Otc Automotive Diagnostic Tools