Shop All Automotive Lifts
Otc
Mobile Vehicle Lifting System
Mfr # 1520
Zoro # G3019996
product price: $20,411.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,411.99
Free 30-Day Returns
Key Features
- Type Mobile
- Load Capacity (Lb.) 20,000 lb
- Air Pressure (PSI) 150 psi
- Lifting Capacity 10 ton
- Lifting Height Min. 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1520
- Zoro # G3019996
- UPC # 731413031724
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Platform Width (In.) | 41 1/2 in |
Height Stowed | 35 1/4 in |
Platform Length (In.) | 39 1/2 in |
Overall Height (In.) | 55 in |
Overall Length (In.) | 84 in |
Lifting Height Max. | 24 in |
Overall Width (In.) | 42 in |
Overall Length | 39 1/2 in |
Minimum Lift Height | 0 in |
Maximum Arm Width | 41 1/2 in |
Overall Height | 53 1/4 in |
Maximum Lift Height | 24 in |
Overall Width | 41 1/2 in |
Platform/Lift Arm Length | 39 1/2 in |
Stowed Height | 35 1/4 in |
Description
Vehicle Lift System, Power Source Hydraulic, Load Capacity 10 ton, Frame Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 0 in, Maximum Lift Height 24 in, Features Single Controller, Includes (2) Lifts, Maximum Arm Width 41 1/2 in, Maximum Operating Pressure 150 psi, Overall Height 53 1/4 in, Overall Length 39 1/2 in, Overall Width 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- SCANDVIK 10169 Standard Cold Water Tap w/ Dbl Bend Swivel Spout, Standard Knob (10169P)
- BOSCH Can Test Box (3415)
- FEBREZE Car Platinum Ice Scent Vent Clip 0.07 oz Liquid , 2PK (01051)
- OTC Power Train Lift W/Tilting Plate (1585A)
- QUICKJACK 5000 TL QuickJack (TL 5000)
- ATLAS 12000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV12PX-FPD)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE LIFT W SIDE EXTENSION KIT (ATEHT-CYCLFTXLT-FPD)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- Otc Automotive Lifts & Stands