Shop All Engine Stands
Otc
Mobile Floor Crane, Steel, 6000 lb.
Mfr # 1813
Zoro # G4037805
product price: $17,928.99
/ea
Free Shipping & Returns
$17,928.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity (Lb.) 6,000 lb
- Height (In.) 88 in
- Length (In.) 53 in
- Width (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1813
- Zoro # G4037805
- UPC # 731413007538
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 88 in |
Length (In.) | 53 in |
Width (In.) | 26 in |
Max. Hook Height (In.) | 161-7/8 |
Overall Length | 53 in |
Inside Leg Length (In.) | 76-1/8 |
Min. Hook Height (In.) | 139-1/2 |
Overall Height (In.) Boom Horiz. | 88 in |
Inside Leg Width (In.) | 35-3/4 |
Leg Height (In.) | 9-1/16 |
Lifting Height Min. (In.) | 139 1/2 in |
Wheel Dia. (In.) | 8 in |
Boom Length (In.) | 78-3/4 |
Lifting Height Max. (In.) | 161 7/8 in |
Overall Width | 26 in |
Overall Height | 88 in |
Hook Height (Second Position) | 161.88 in |
Extended Boom Length | 94 1/4 in |
Wheel Diameter | 8 in |
Hook Height (First Position) | 139.5 in |
Retracted Boom Length | 63 1/4 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 3 ton, Number of Boom Positions 3, Boom Capacity (First Position) 2 ton, Boom Capacity (Second Position) 2.5 ton, Boom Capacity (Third Position) 3 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Crane Type Engine Crane, Extended Boom Length 94 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Weatherstrip Ret 1/8" Hole Size 3/8" Head Dia PK100 (9863PK)
- ORION Emergency Blanket (464)
- HOLLEY CARB 750 CFM ELEC/DUAL CRM L (0-80508S)
- LENCO 12" x 12" Edge Mount Electric Trim Tab Kit w/122 Switch (15102-104)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- OTC Engine Stand, 1 Pc (1750)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Engine Crane Folding 4000Lb (2004)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- OTC Engine Stand, Steel, Hydraulic, 1000 lb. (1726A)
- AMERICAN FORGE & FOUNDRY 360° Rotating Head Engine Stands (571B)
- Otc Engine Stands