Shop All Locking Pliers
Otc
Mini Snap-Ring Pliers Set
Mfr # 4514
Zoro # G5788636
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 4.7"
- Includes (2) Internal Snap Ring Pliers (One Straight, One 45), (2) External Snap Right Pliers (One Straight, One 45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4514
- Zoro # G5788636
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 4.7" |
Details
Features | Specialty Tool |
Includes | (2) Internal Snap Ring Pliers (One Straight, One 45), (2) External Snap Right Pliers (One Straight, One 45) |
Plier Item | Mini Snap Ring Plier Set |
Item | Mini Snap-Ring Pliers Set |
Description
Mini Snap-Ring Pliers Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand Held Concrete Smoother, 24 in, Wood (GG603)
- ALLIED INTERNATIONAL Brick Hammer, 16 oz. (31300)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Tire Bead Seater (5713)
- OTC Angle Battery Nut Pliers (4613)
- ALL-SOURCE 10 In. Curved Jaw Locking Pliers (305898)
- Otc Pliers