Shop All Thread Chasers and Sets
Otc
Metric Thread Chaser Dies, 3 Pc
Mfr # 202817
Zoro # G3196471
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1-1/4 in to 5 in Outer Diameter
- V-Pad Die Cast Alloy
- Function Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment
- For Use With Standard Thread Chaser
- Includes (3) Dies: 1 mm-1.25 mm-1.5 mm-1.75 mm, 2 mm-2.5 mm-3.0 mm-3.5 mm; 4 mm pitch dies.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 202817
- Zoro # G3196471
- UPC # 731413004377
- Country of Origin United States
- Category Thread Chasers and Sets
Dimensions
For Outside Dia. | 1-1/4 in to 5 in |
Details
Item | Thread Chaser |
Capacity | 1-1/4 in to 5 in Outer Diameter |
V-Pad | Die Cast Alloy |
Function | Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment |
For Use With | Standard Thread Chaser |
Includes | (3) Dies: 1 mm-1.25 mm-1.5 mm-1.75 mm, 2 mm-2.5 mm-3.0 mm-3.5 mm; 4 mm pitch dies. |
Number of Dies in Set | 3 |
Thread Pitch | 1.00mm, 1.25mm, 1.50mm, 1.75mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm |
Description
Thread Chaser, Number of Dies in Set 3, For Outside Dia. 1-1/4 in to 5 in, Capacity 1-1/4 in to 5 in Outer Diameter, Function Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment, For Use With Standard Thread Chaser, Includes (3) Dies: 1 mm-1.25 mm-1.5 mm-1.75 mm, 2 mm-2.5 mm-3.0 mm-3.5 mm; 4 mm pitch dies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- OTC Thread Chaser, Standard (7402)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- LISLE Soot Sensor Thread Chaser M22 x 1.5 (12180)
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- STEELMAN 9/16-18 SAE Split Die Thread Chaser (60382)
- LISLE NOx SENSOR THREAD CHASER M20 (LI12220)
- ISN TOOL WEB Thrd Chaser Outside (OTC7402)
- Otc Thread Chasers and Sets