Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Otc
Memory Saver Diagnostic, 4Pc (Discontinued)
Mfr # 3177A
Zoro # G5610595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Diagnostic
- Features Cigarette Lighter Adapter for Use With Vehicles That Do Not Have An OBD II Connector, Durable Compact Unit, High Capacity, Led Lights Confirm Circuit Between The Cigarette Lighter/power Outlet and The Vehicle's Battery With The Ignition On or Off, One Complete, Power On/Off Switch, Rechargeable Sealed Lead Acid Battery for Extended Service Between Charges, Resettable Fuse Protects Against Excessive Current Draw Through Either The OBD II Connector or The Vehicle's Cigarette Lighter, State of Charge Indicator Identifies When The Memory Saver Needs to Be Plugged In for Recharge
- For Use On Vehicles
- Application Vehicle Diagnostics
- Includes 12V AC/DC Charger, EG18ED17 Cigarette/Power Plug and Cord, Memory Saver, OBD II Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3177A
- Zoro # G5610595
- UPC # 731413557927
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Professional Memory Saver |
Type | Diagnostic |
Features | Cigarette Lighter Adapter for Use With Vehicles That Do Not Have An OBD II Connector, Durable Compact Unit, High Capacity, Led Lights Confirm Circuit Between The Cigarette Lighter/power Outlet and The Vehicle's Battery With The Ignition On or Off, One Complete, Power On/Off Switch, Rechargeable Sealed Lead Acid Battery for Extended Service Between Charges, Resettable Fuse Protects Against Excessive Current Draw Through Either The OBD II Connector or The Vehicle's Cigarette Lighter, State of Charge Indicator Identifies When The Memory Saver Needs to Be Plugged In for Recharge |
For Use On | Vehicles |
Application | Vehicle Diagnostics |
Includes | 12V AC/DC Charger, EG18ED17 Cigarette/Power Plug and Cord, Memory Saver, OBD II Connector |
Number of Pieces | 4 |
Used For | Save The Vehicle's On-Board Diagnostic Memory and Other On-Board Memory Components Such As Anti-Theft Radios, Digital Clocks, Radio Presets, Seats, Mirrors, Comfort Settings When The Vehicle's Battery is Removed or Disconnected |
Product Type | Professional Memory Saver |
Description
Professional Memory Saver, Product Type Professional Memory Saver, Includes 12V AC/DC Charger, EG18ED17 Cigarette/Power Plug and Cord, Memory Saver, OBD II Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.