Shop All Locking Pliers
Otc
Master Cylinder Snap-Ring Pliers
Mfr # 4870
Zoro # G0022211
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 6"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4870
- Zoro # G0022211
- UPC # 731413574351
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Specialty Tool |
Plier Item | Master Cylinder Snap-Ring Pliers |
Number of Pieces | 1 |
Item | Master Cylinder Snap-Ring Pliers |
Description
Master Cylinder Snap-Ring Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Magnetizer/Demagnetizer (800-070)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- OTC Snap Ring Pliers (7295)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Truck Brake Spring Pliers (4592)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- Otc Pliers