Shop All Drivetrain Tools
Otc
Master Cam Tool Set, 26 Pc
Mfr # 6489
Zoro # G5778281
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ensure Correct Cam Timing Replacing a Head Gasket
- For Use With Ford Vehicles from 1992 to 2012
- Number of Pieces 22
- Includes (22) Cam Tools, Molded Storage Case
- Vehicle Model Year 1992 to 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6489
- Zoro # G5778281
- UPC # 731413038914
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Details
Item | Master Cam Tool Set |
Application | Ensure Correct Cam Timing Replacing a Head Gasket |
For Use With | Ford Vehicles from 1992 to 2012 |
Number of Pieces | 22 |
Includes | (22) Cam Tools, Molded Storage Case |
Vehicle Model Year | 1992 to 2012 |
Vehicle Make | Ford |
Tool Type | Cam Tool Set |
Vehicle Make/Model/Year | Taurus, Windstar, Aerostar, Ranger, Explorer, Zetec 1992 to 2012 |
Vehicle Model | Aerostar, Explorer, Ranger, Taurus, Windstar |
Description
Master Cam Tool Set, Tool Type Cam Tool Set, Application Ensure Correct Cam Timing Replacing a Head Gasket, Vehicle Make/Model/Year Taurus, Windstar, Aerostar, Ranger, Explorer, Zetec 1992 to 2012, Number of Pieces 22, For Use With Ford Vehicles from 1992 to 2012, Includes (22) Cam Tools, Molded Storage Case, Vehicle Make Ford, Vehicle Model Aerostar, Explorer, Ranger, Taurus, Windstar, Vehicle Model Year 1992 to 2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- OTC Ford Wheel Knuckle Vacuum Seal Installer (6698)
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- OTC U Joint Puller, Heavy-Duty (5190A)
- OTC Support Bar, 2 Pc (4324)
- OTC Axle Installer, 1 Pc (6697)
- OTC Cam Tool Kit, 15 Pc (6689)
- OTC DIFFERENTIAL BEARING PRELOAD TOOL (OTC6602)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- Otc Service & Shop Tools