Shop All Suspension Tools
Otc
Master Ball Joint Adapter Set
Mfr # 7918
Zoro # G3327904
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Removal and Installation of Press Fit Ball Joints
- Size 15 29/32 in x 16 in x 5 13/64 in
- For Use With Press Fit Upper and Lower Ball Joints
- Includes Application Chart, Live Center Forcing Screw Plug (7917), Plastic Storage/Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7918
- Zoro # G3327904
- UPC # 731413028304
- Country of Origin China
- Category Suspension Tools
Dimensions
Size | 15 29/32 in x 16 in x 5 13/64 in |
Overall Length | 15 29/32 in |
Details
Item | Ball Joint Adapter Set |
Material | Carbon Steel |
Application | Removal and Installation of Press Fit Ball Joints |
For Use With | Press Fit Upper and Lower Ball Joints |
Includes | Application Chart, Live Center Forcing Screw Plug (7917), Plastic Storage/Carrying Case |
Number of Pieces | 15 |
Vehicle Make | Dodge, Ford, GM |
Vehicle Model Year | 1997 |
Tool Type | Ball Joint Adapter Set |
Description
Ball Joint Adapter Set, Tool Type Ball Joint Adapter Set, Application Removal and Installation of Press Fit Ball Joints, For Use With Press Fit Upper and Lower Ball Joints, Material Carbon Steel, Overall Length 15 29/32 in, Includes Application Chart, Live Center Forcing Screw Plug (7917), Plastic Storage/Carrying Case, Number of Pieces 15, Size 15 29/32 in x 16 in x 5 13/64 in, Vehicle Make Dodge, Ford, GM, Vehicle Model Year 1997
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX DOUBLE BALL CHROME 2IN & 2-5/16IN (TDBC22516)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- ESCO/EQUIPMENT SUPPLY CO Wheel Dolly, Super Single (70132)
- ANCO Contour Premium Profile Blades, C-18-Ub (C-18-UB)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- OTC Lower Control Arm Prying Tool (6007)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Front Coil Spring Compressor (7045B)
- OTC GM WBODY STRUT TOOL STINGER (OTC4533)
- OTC Honda/Acura Ball Joint Adapt Update Set (6734)
- POWERBUILT Gm Torsion Bar Unloading Tool (647753)
- Otc Suspension Tools