Shop All Suspension Tools
Otc
Lower Control Arm Prying Tool
Mfr # 6007
Zoro # G1345233
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Master
- Size 5 1/4 in × 5 1/2 in × 1/4 in
- For Use With 7/8 in Diameter Pry Bar
- Application Make Caster/Camber Adjustments Quick and Easy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6007
- Zoro # G1345233
- UPC # 731413031755
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 5 1/4 in × 5 1/2 in × 1/4 in |
Overall Length | 5 1/2 in |
Overall Width | 5 3/16 in |
Details
Item | Lower Control Arm Prying Tool |
Material | Carbon Steel |
Type | Master |
For Use With | 7/8 in Diameter Pry Bar |
Application | Make Caster/Camber Adjustments Quick and Easy |
Tool Type | Control Arm Pry |
Description
Lower Control Arm Prying Tool, Tool Type Control Arm Pry, Application Make Caster/Camber Adjustments Quick and Easy, For Use With 7/8 in Diameter Pry Bar, Material Carbon Steel, Overall Length 5 1/2 in, Overall Width 5 3/16 in, Size 5 1/4 in � 5 1/2 in � 1/4 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 12V - 4 GPM - 40 P (Q401J-115S-3A)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52230)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF3300)
- OTC Universal Tie Rod Adjusting Tool (7023)
- OTC Caster/Camber Adjusting Tool, Steel (7840)
- OTC Service Kit, 4WD Ball Joint (7704)
- OTC Ball Joint Adapter Update Kit, GM (6732)
- OTC GM WBODY STRUT TOOL STINGER (OTC4533)
- OTC Inner CV Joint Puller (7509)
- GROTE Clamp, 4-Hose Holder (81-0139)
- Otc Suspension Tools