Shop All Drum Lifting Trucks & Dispensers
Otc
Low Clearance Truck Clutch
Mfr # 5018A
Zoro # G1947132
product price: $1,115.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Key Features
- Overall Height 38-1/4"
- Overall Length 32-3/8"
- Overall Width 26 7/10 in
- Load Capacity 0.13 ton
- Wheel Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5018A
- Zoro # G1947132
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 38-1/4" |
Overall Length | 32-3/8" |
Overall Width | 26 7/10 in |
Wheel Diameter | 3 1/2 in |
Retracted Length | 15 in |
Lifting Height Max. | 38 1/4 in |
Caster Wheel Dia. | 3 1/2 in |
Minimum Height | 15 in |
Maximum Lift Height | 38 1/4 in |
Minimum Lift Height | 15 in |
Spline Shaft Diameter | 2 in |
Description
Air/Hydraulic Service Jack, Power Source Mechanical, Load Capacity 0.13 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 15 in, Maximum Lift Height 38 1/4 in, Securing Mechanism Spline, For Lifting Flywheel Handler, Truck, Jack Type Clutch Jack, Caster Type (4) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- ULTRATECH Drum Containment System, 53" L (2381)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- Otc Lifting Trucks