Shop All Engine Stands
Otc
Lifting Sling, 4,000 lb.Capacity
Mfr # 205050
Zoro # G2805892
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/32 in
- Product Type Lifting Sling
- Overall Height 2 29/32 in
- Overall Width 8 11/16 in
- Disposable Utensil Type Lifting Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 205050
- Zoro # G2805892
- UPC # 731413019487
- Country of Origin United States
- Category Engine Stands
Dimensions
Overall Length | 9 3/32 in |
Overall Height | 2 29/32 in |
Overall Width | 8 11/16 in |
Details
Item | Lifting Sling |
Product Type | Lifting Sling |
Disposable Utensil Type | Lifting Sling |
Load Capacity | 2 ton |
For Lift Equipment Type | Vehicle Lift |
Compatible Equipment Manufacturer Part Number | 1819, 1820 |
Description
Lifting Sling, Product Type Lifting Sling, Compatible Equipment Manufacturer Part Number 1819, 1820, Compatible Equipment Grainger Part Number 48XV29, 48XV30, Load Capacity 2 ton, Overall Height 2 29/32 in, Overall Length 9 3/32 in, Overall Width 8 11/16 in, For Lift Equipment Type Vehicle Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- OTC Load Leveler, Steel, 6000 lb. (1812)
- OTC Mobile Floor Crane, Steel, 6000 lb. (1813)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Engine Crane Folding 4000Lb (2004)
- Otc Automotive Lifts & Stands