Shop All Engine Stands
Otc
Lifting Brackets, 2 tons, Steel, PK2
Mfr # 7100
Zoro # G1900440
product price: $59.85
/pk 2, $29.93/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lifting Brackets
- Lifting Capacity 2 ton
- For Use With Engine Support Fixture
- Material Steel
- Features 1/2 in Dia. Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7100
- Zoro # G1900440
- UPC # 731413004933
- Country of Origin United States
- Category Engine Stands
Dimensions
Length | 10.9" |
Overall Length | 10 29/32 in |
Overall Height | 1 1/2 in |
Overall Width | 5 3/16 in |
Details
Item | Lifting Brackets |
Type | Lifting Brackets |
Lifting Capacity | 2 ton |
For Use With | Engine Support Fixture |
Material | Steel |
Features | 1/2 in Dia. Bolts |
Application | Mechanics, Tire and Repair Shops |
Includes | Lifting Bracket |
Accessory Type | Lifting Brackets |
Product Type | Lifting Bracket |
Compatible Equipment Manufacturer Part Number | 1805, 1806A, 1812, 1822, 4305 |
Disposable Utensil Type | Lifting Bracket |
Frame Material | Steel |
For Lifting | Engine Support Fixture |
Load Capacity | 2 ton |
Description
Lifting Brackets, Product Type Lifting Bracket, Compatible Equipment Manufacturer Part Number 1805, 1806A, 1812, 1822, 4305, Compatible Equipment Grainger Part Number 48XV27, 48XV32, 61NZ76, Load Capacity 2 ton, Overall Height 1 1/2 in, Overall Length 10 29/32 in, Overall Width 5 3/16 in, Features 1/2 in Dia. Bolts, For Lifting Engine Support Fixture, Frame Material Steel, Includes Lifting Bracket, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Hose Flange, 06F121132H (06F121132H)
- EWHEELS Universal Standard Saddle Bag (Standard Saddle Bag)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Front (341-31086)
- CROWN AUTOMOTIVE CASE ASSEMBLY (TRAC LOK) (68035642AA)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- OTC Fuel Tank Handler (1758)
- OTC Mounting Plate, Steel, Chrome Plated (205059)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- WESTWARD Automotive Engine Stand, 1250 Lb (3ZC70)
- Otc Automotive Lifts & Stands