Shop All Battery Testers
Otc
Jumper Lead, 12/24V
Mfr # 3903
Zoro # G7216889
original price:
$23.22
13% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 12/24V
- Manufacturers Warranty Length 4 yr
- Includes 24 ft Test Lead
- Voltage Protection No
- Receiver to Transmitter Distance 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3903
- Zoro # G7216889
- UPC # 731413505843
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 4 yr |
Maximum Depth | Up to 25 ft |
Overall Length | 1 7/8 in |
Details
Item | Jumper Lead |
Voltage Range | 12/24V |
Includes | 24 ft Test Lead |
Voltage Protection | No |
Receiver to Transmitter Distance | 25 ft |
For Use On | Electrical Circuits |
Features | Grease-Resistant, Interchangeable Tips Suited for Just the Right Application, Oil-Resistant, Resistance to Grease and Oil, Superior Memory Retention |
Product Type | Jumper Lead |
Description
Jumper Lead, Product Type Jumper Lead, Overall Length 1 7/8 in, Includes 24 ft Test Lead, Features Grease-Resistant, Interchangeable Tips Suited for Just the Right Application, Oil-Resistant, Resistance to Grease and Oil, Superior Memory Retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (PPC5083-G-SG.)
- ZORO SELECT Antistatic Table Mat, Green, 0.138In Thick (4ECU9)
- TELAIRE HUMITRAC WALL MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250110)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Battery Powered Cont Tester (3630)
- OTC Battery Load Tester, Analog, 100A (3180)
- OTC BATTERY DRAIN TESTER SWITCH (OTC7645)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Battery Load Tester, Analog, 130A (3181)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- Otc Battery Testers