Shop All Locking Pliers
Otc
Jointed Jaw Filter Pliers, 3.12"-4.75"
Mfr # 4584
Zoro # G0756207
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4584
- Zoro # G0756207
- UPC # 731413570629
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 17.5" |
Details
Features | Specialty Tool |
Plier Item | Jointed Jaw Large Filter Pliers |
Item | Jointed Jaw Filter Pliers,3.12"-4.75" |
Description
Jointed Jaw Filter Pliers,3.12 In.-4.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- MILWAUKEE TOOL 1-3/4 in. Carbide Grit Hole Saw (49-56-0437)
- OTC Retaining Ring Pliers (7412K)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- STEELMAN Curved Jaw 10'' Long Locking Pliers (301889)
- Otc Locking Pliers