Shop All Pullers
Otc
Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in.
Mfr # 1037
Zoro # G2502279
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 5 in
- Capacity 7 ton
- Jaw Style Nonreversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 11/16"-18 x 9 in |
Screw Length | 9 in |
Puller Length | 5 3/8 in |
Jaw Width | 1 in |
Screw Size1 | 11/16"-18 |
Jaws Width | 1 in 10 1/2 in |
Details
Item | Jaw Puller |
Features | Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity |
Jaw Reach | 5 in |
Capacity | 7 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 10 1/2 in |
Max Jaw Reach | 5 - 10" |
Jaw Reach1 | 5 in |
Includes Locking Mechanism | No |
Compatible with Product Type | Bearings, Pull Gears, Pulleys, Wheels |
Pulling Capacity | 7 ton |
Jaw Spread - Maximum | 10 1/2 in |
Jaw Thickness1 | 5/16 in, 11/32 in |
Max Jaw Spread | 6 - 12" |
Power Source | Mechanical |
Jaw Thickness | 0.35 |
Description
Jaw Puller, Jaw Reach 5 In., Jaw Spread 10-1/2 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style Nonreversible, Screw Size 11/16 In.-18 x 9 In., Screw Length 11/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 8 in. Hex Bit Ratchet, 1/4 in. and 5/16 in. with Insert (HBR8)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- PROTO SET HEX KEY 13PC (PO4980)
- OTC Heavy-Duty Bearing Cup Installer (5192)
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- OTC Extra Legs, Steel, For Use With 5MG42, PR (1110)
- OTC Puller, Hydraulic, Screw Size 1 1/4-7 x 24 (1070)
- OTC Outer Tie Rod Remover (7503)
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- Otc Pullers