Shop All Pullers
Otc
Jaw Puller, 7 tons, 2 Jaws, 5 in.
Mfr # 1035
Zoro # G3884408
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jaws, Thread and Screw. Lifetime Warranty
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 5 in
- Capacity 7 ton
- Jaw Style Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 11/16"-18 x 9 in |
Screw Length | 9 in |
Puller Length | 11 11/16 in |
Screw Size1 | 11/16"-18 |
Jaw Width | 1 in |
Jaws Width | 1 in 9 in |
Description
Jaw Puller, Jaw Reach 5 In., Jaw Spread 9 In., Capacity 7 tons, Number of Jaws 2, Jaw Style Reversible, Screw Size 11/16 In.-18 x 9 In., Screw Length 11/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Puller Set (1688)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- SUPERIOR TILE CUTTER AND TOOLS Screed Set, L-Shaped, Aluminum, PK5 (ST295)
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- OTC A/C Clutch Puller Puller Set (4536)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC Pilot Bearing Puller, 1 in. (7319)
- OTC Threaded Adapter, M-F, 5/8"-18, 7/16" (8003)
- OTC Front End Service Set (6295)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 6" (18217)
- Otc Pullers and Separators