Shop All Pullers
Otc
Jaw Puller, 2 tons, 2 or 3 Jaws, 3-1/4 in.
Mfr # 1023
Zoro # G3884450
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 3 1/4 in
- Capacity 2 ton
- Jaw Style Reversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 3/8"-24 x 4-7/8 in |
Screw Length | 4 7/8 in |
Puller Length | 3 13/16 in |
Screw Size1 | 3/8"-24 |
Jaw Width | 1/4 in, 1/2 in |
Jaws Width | 1/2 in 4 3/4 in, 1/4 in 4 3/4 in |
Description
Jaw Puller, Jaw Reach 3-1/4 In., Jaw Spread 4-3/4 In., Capacity 2 tons, Number of Jaws 2 or 3, Jaw Style Reversible, Screw Size 3/8 In.-24 x 4-7/8 In., Screw Length 3/8 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Metric Service Wrench 46 mm (J3546M)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5789)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, Ins, 5 in. (32261)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Bottoming Hand Tap (DWTB36X4)
- OTC Front Hub Installer (OT7135A)
- OTC Front End Service Set (6295)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- OTC Service Set, Pwr Steer (4530)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- OTC Manual Sleeve Puller 970 Set (OT1200)
- Otc Pullers