Shop All Pullers
Otc
Jaw Puller, 17-1/2 tons, 3 Jaws, 18-3/4 in.
Mfr # 1046
Zoro # G3884295
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 18 3/4 in
- Capacity 17.5 ton
- Jaw Style Nonreversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 1"-14 x 13-1/2 in |
Screw Length | 13 1/2 in |
Puller Length | 29 in |
Jaw Width | 1 5/16 in |
Jaws Width | 1 5/16 in 16 in |
Screw Size1 | 1"-14 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 18 3/4 in |
Capacity | 17.5 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 16 in |
Jaw Reach1 | 18 3/4 in |
Max Jaw Spread | Greater than 12" |
Includes Locking Mechanism | No |
Power Source | Mechanical |
Pulling Capacity | 18 ton |
Jaw Thickness | 0.35 |
Jaw Thickness1 | 13/16 in |
Jaw Spread - Maximum | 16 in |
Max Jaw Reach | Greater than 10" |
Description
Jaw Puller, Jaw Reach 18-3/4 In., Jaw Spread 16 In., Capacity 17-1/2 tons, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 1 In.-14 x 13-1/2 In., Screw Length 1 In., Locking No, Features Forged Steel Exceed Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- PRO-GRADE TOOLS Chisel Set, Wood, 4 pcs. (63032)
- RIDGID Thread Cutting Oil, Dark, 1 qt. (41590)
- OTC Threaded Adapter Set, Includes (6) (8044)
- OTC Outer Tie Rod Remover (7503)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- OTC Front End Service Set (6295)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- Otc Pullers